Crouse Hinds (Eaton) EL3 1 Inch Iron Threaded Rigid Conduit 45° Elbow | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Iron Threaded Rigid Conduit 45° Elbow - EL3
+ / - Hover over image to Zoom
Other Views

    1 Inch Iron Threaded Rigid Conduit 45° Elbow

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EL3
    SKU: 88071165
    $28.77
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EL3
    • Gender Female
    • Materials Ductile Iron and Feraloy Iron Alloy
    • For Use With Threaded Rigid Conduit
    Product Overview:
    Iron threaded rigid conduit 45° elbow is 1 inch.