Arlington RGD100 1 Inch Insulating Bushing | Graybar Store
Arlington - 1 Inch Insulating Bushing - RGD100
+ / - Hover over image to Zoom
Other Views

    1 Inch Insulating Bushing

    Manufacturer: Arlington
    Manufacturer #: RGD100
    SKU: 97285677
    $0.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RGD100
    • Country of Origin US - USA
    • Materials Non-Metallic
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Insulating bushing is 1 inch and used with EMT, Rigid, IMC or PVC.