Pentair Hoffman AS100SS Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 1 in. | Graybar Store
Pentair Hoffman - Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 1 in. - AS100SS
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, 1 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AS100SS
    SKU: 88132460
    $38.49
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AS100SS
    • Type 3-Piece Gasketed
    • Brand Hol-Sealers
    • Materials Stainless Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Stainless steel 3-piece gasketed hole seal for 1 inch opening.