L. H. Dottie CN100 1 Inch High Strength Zinc Die Cast Chase Nipple | Graybar Store
L. H. Dottie - 1 Inch High Strength Zinc Die Cast Chase Nipple - CN100
+ / - Hover over image to Zoom
Other Views

    1 Inch High Strength Zinc Die Cast Chase Nipple

    Manufacturer: L. H. Dottie
    Manufacturer #: CN100
    SKU: 25438421
    $164.54
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CN100
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc die cast chase nipple is 1 inch.