Crouse Hinds (Eaton) TMCX3112 1 Inch Hazardous Location Aluminum Compression Armored Cable Fitting | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Hazardous Location Aluminum Compression Armored Cable Fitting - TMCX3112
+ / - Hover over image to Zoom
Other Views

    1 Inch Hazardous Location Aluminum Compression Armored Cable Fitting

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX3112
    SKU: 89062582
    $172.96
    Checking Pricing
         
    Trade Size (Inches):1 in.
    KO Size (Inches):1 in.
    Connections:Compression (Hazardous Location)
    Additional Features:Maximum Opening 1.313 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX3112
    • Connections Compression (Hazardous Location)
    • Additional Features Maximum Opening 1.313 Inch
    • KO Size (Inches) 1 in.
    Product Overview:
    Compression-type armored cable fitting for 1 inch KO. Fitting is aluminum and is listed for hazardous locations.