Crouse Hinds (Eaton) XD3 Deflection Coupling, Feraly Iron Alloy, Rigid/IMC Conduit, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Deflection Coupling, Feraly Iron Alloy, Rigid/IMC Conduit, 1 in. - XD3
+ / - Hover over image to Zoom
Other Views

    Deflection Coupling, Feraly Iron Alloy, Rigid/IMC Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XD3
    SKU: 88076630
    $403.75
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XD3
    • Type Expansion/Deflection
    • Materials Feraloy Iron Alloy
    • Max. Expansion (Inch) 3/4
    Product Overview:
    Feraloy iron alloy expansion/deflection coupling is 1 inch.