Robroy PREYS3 1 Inch Female/Female Hub Sealing Fitting | Graybar Store
Robroy - 1 Inch Female/Female Hub Sealing Fitting - PREYS3
+ / - Hover over image to Zoom
Other Views

    1 Inch Female/Female Hub Sealing Fitting

    Manufacturer: Robroy
    Manufacturer #: PREYS3
    SKU: 88225627
    $92.68
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:female/female hub seal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PREYS3
    • Additional Features female/female hub seal
    • Materials PVC Coated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC coated steel; 1 inch female/female hub sealing fitting.