Crouse Hinds (Eaton) PARC100HD Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1 in. - PARC100HD
+ / - Hover over image to Zoom
Other Views

    Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PARC100HD
    SKU: 91022652
    $6.07
    Checking Pricing
         
    Conduit Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PARC100HD
    • Type Parallel
    • Conduit Size (Inches) 1 in.
    • Materials Galvanized Iron
    Product Overview:
    Parallel beam clamp for 1 inch conduit. Beam clamp is electrogalvanized iron and has a 60 pound load rating.