Crouse Hinds (Eaton) EYS316 SA Hazardous Location Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Horizontal/Vertical, Male/Female, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Horizontal/Vertical, Male/Female, 1 in. - EYS316 SA
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Fitting, Copper Free Aluminum, Rigid/IMC Conduit, Horizontal/Vertical, Male/Female, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS316 SA
    SKU: 88072236
    $52.89
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS316 SA
    • Mounting Style Horizontal or Vertical
    • Type Hazardous Location, Male/Female
    • Materials Copper Free Aluminum
    Product Overview:
    Copper-free aluminum explosion-proof vertical or horizontal position conduit sealing fitting with male and female hub is 1 inch.