Crouse Hinds (Eaton) GUAX36 1 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover - GUAX36
+ / - Hover over image to Zoom
Other Views

    1 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX36
    SKU: 88072936
    $103.58
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Cover Opening Dia. 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX36
    • Additional Features Cover Opening Dia. 3 in.
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    Product Overview:
    X conduit outlet box for 1 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 3 inch cover opening.