Thomas and Betts E942F 1 Inch Carlon® Schedule 40 PVC Conduit Female Adapter | Graybar Store
Thomas and Betts - 1 Inch Carlon® Schedule 40 PVC Conduit Female Adapter - E942F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Schedule 40 PVC Conduit Female Adapter

    Manufacturer: Thomas and Betts
    Manufacturer #: E942F
    SKU: 88054569
    $0.65
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E942F
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Conduit female adapter for 1 inch schedule 40 PVC. Adapter is PVC.