Thomas and Betts E997F 1 Inch Carlon® Schedule 40 PVC Conduit End Bell | Graybar Store
Thomas and Betts - 1 Inch Carlon® Schedule 40 PVC Conduit End Bell - E997F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Schedule 40 PVC Conduit End Bell

    Manufacturer: Thomas and Betts
    Manufacturer #: E997F
    SKU: 88054812
    $3.21
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E997F
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    End bell for 1 inch schedule 40 PVC conduit. End bell is PVC.