Thomas and Betts HL-13AR 1 Inch Carlon® Schedule 40 Conduit Repair Plug | Graybar Store
Thomas and Betts - 1 Inch Carlon® Schedule 40 Conduit Repair Plug - HL-13AR
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Schedule 40 Conduit Repair Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: HL-13AR
    SKU: 25057181
    $20.39
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HL-13AR
    • Materials Non-Metallic
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch schedule 40 red plug.