Thomas and Betts LT43F-NEW Carlon® Liquid Tight Connector, PVC, Straight, 1 in. | Graybar Store
Thomas and Betts - Carlon® Liquid Tight Connector, PVC, Straight, 1 in. - LT43F-NEW
+ / - Hover over image to Zoom
Other Views

    Carlon® Liquid Tight Connector, PVC, Straight, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT43F-NEW
    SKU: 88054915
    $15.35
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT43F-NEW
    • Brand Carlon
    • Materials PVC
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 1 inch flexible non-metallic liquidtight conduit. Connector is PVC.