Thomas and Betts E920F Carlon® Threaded Adapters, PVC, Male, Rigid Non-Metallic Conduit, 1 in. | Graybar Store
Thomas and Betts - Carlon® Threaded Adapters, PVC, Male, Rigid Non-Metallic Conduit, 1 in. - E920F
+ / - Hover over image to Zoom
Other Views

    Carlon® Threaded Adapters, PVC, Male, Rigid Non-Metallic Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E920F
    SKU: 25057183
    $8.75
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E920F
    • Type Carlon® PVC Conduit Repair Male Threaded Adapter, PVC, Trade Size (Inches): 1/2 in, Color: White, Use With: PVC Conduit
    • Bend (Degree) PVC
    • Materials Non-Metallic
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch PVC conduit repair male threaded adapter.