Thomas and Betts E910F 1 Inch Carlon® PVC Conduit Repair Couplings | Graybar Store
Thomas and Betts - 1 Inch Carlon® PVC Conduit Repair Couplings - E910F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® PVC Conduit Repair Couplings

    Manufacturer: Thomas and Betts
    Manufacturer #: E910F
    SKU: 25057149
    $4.09
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E910F
    • Materials Non-Metallic
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch PVC conduit repair coupling.