Thomas and Betts E945FX Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Male Terminal Adapter End, 1 in. | Graybar Store
Thomas and Betts - Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Male Terminal Adapter End, 1 in. - E945FX
+ / - Hover over image to Zoom
Other Views

    Carlon® Expansion Fitting, PVC, Schedule 40/80 PVC Conduit, Male Terminal Adapter End, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E945FX
    SKU: 25002248
    $21.69
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E945FX
    • Materials PVC
    • Max. Expansion (Inch) 2
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch schedule 40 expansion fitting with adapter.