Thomas and Betts E945F 1 Inch Carlon® PVC Conduit Expansion Fitting with Coupling End | Graybar Store
Thomas and Betts - 1 Inch Carlon® PVC Conduit Expansion Fitting with Coupling End - E945F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® PVC Conduit Expansion Fitting with Coupling End

    Manufacturer: Thomas and Betts
    Manufacturer #: E945F
    SKU: 88054599
    $47.05
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E945F
    • Materials PVC
    • Max. Expansion (Inch) 2
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch schedule 40 expansion fitting.