Thomas and Betts E996F Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 1 in. | Graybar Store
Thomas and Betts - Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 1 in. - E996F
+ / - Hover over image to Zoom
Other Views

    Carlon® Box Adapter, PVC, Schedule 40/80 Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E996F
    SKU: 88054804
    $1.32
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E996F
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit box adapter for 1 inch PVC conduit. Box adapter is PVC.