Thomas and Betts A243F 1 Inch Carlon® Plastic Threaded ENT Male Adapter | Graybar Store
Thomas and Betts - 1 Inch Carlon® Plastic Threaded ENT Male Adapter - A243F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Plastic Threaded ENT Male Adapter

    Manufacturer: Thomas and Betts
    Manufacturer #: A243F
    SKU: 90056238
    $6.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A243F
    • Materials Non-Metallic
    • For Use With ENT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Threaded male adapter for 1 inch ENT conduit. Adapter is non-metallic.