Thomas and Betts A253F 1 Inch Carlon® Plastic Snap-In ENT Male Adapter | Graybar Store
Thomas and Betts - 1 Inch Carlon® Plastic Snap-In ENT Male Adapter - A253F
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Plastic Snap-In ENT Male Adapter

    Manufacturer: Thomas and Betts
    Manufacturer #: A253F
    SKU: 90053319
    $3.83
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A253F
    • Materials Non-Metallic
    • For Use With ENT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap-in male adapter for 1 inch ENT conduit. Adapter is non-metallic.