Thomas and Betts E943FW 1 Inch Carlon® Flat Sealing Washer | Graybar Store
Thomas and Betts - 1 Inch Carlon® Flat Sealing Washer - E943FW
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® Flat Sealing Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: E943FW
    SKU: 88054584
    $51.18
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E943FW
    • Materials Neoprene
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch neoprene flat sealing washer.