Thomas and Betts E977FC 1 Inch Carlon® 2-Hole PVC Conduit Clamp | Graybar Store
Thomas and Betts - 1 Inch Carlon® 2-Hole PVC Conduit Clamp - E977FC
+ / - Hover over image to Zoom
Other Views

    1 Inch Carlon® 2-Hole PVC Conduit Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: E977FC
    SKU: 88054687
    $1.16
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E977FC
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-hole conduit clamp for 1 inch PVC conduit. Clamp is PVC.