Crouse Hinds (Eaton) ECLK324 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 24 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 24 in. - ECLK324
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 24 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK324
    SKU: 88070182
    $805.50
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Flexible Length 24 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK324
    • Type Hazardous Location, Male/Female
    • Additional Features Flexible Length 24 Inch
    • Materials Forged Brass
    Product Overview:
    Brass hazardous location coupling is 1 inch.