Crouse Hinds (Eaton) ECLK312 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 12 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 12 in. - ECLK312
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 x 12 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK312
    SKU: 88070178
    $583.48
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Flexible Length 12 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK312
    • Type Hazardous Location, Male/Female
    • Additional Features Flexible Length 12 Inch
    • Materials Forged Brass
    • Throat Type PIM_null
    Product Overview:
    Brass hazardous location coupling is 1 inch.