Bridgeport Fittings 153-DC 1 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub | Graybar Store
Bridgeport Fittings - 1 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub - 153-DC
+ / - Hover over image to Zoom
Other Views

    1 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 153-DC
    SKU: 88031349
    $9.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 153-DC
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc die cast insulated watertight hub for 1 inch rigid/IMC conduit.