Bridgeport Fittings 232-DC2 1 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector | Graybar Store
Bridgeport Fittings - 1 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector - 232-DC2
+ / - Hover over image to Zoom
Other Views

    1 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 232-DC2
    SKU: 88031494
    $1.07
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 232-DC2
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw connector for 1 inch EMT.