Bridgeport Fittings 807-DC2 Conduit Connector, Flex, 90°, Zinc Die Cast, 1 in. | Graybar Store
Bridgeport Fittings - Conduit Connector, Flex, 90°, Zinc Die Cast, 1 in. - 807-DC2
+ / - Hover over image to Zoom
Other Views

    Conduit Connector, Flex, 90°, Zinc Die Cast, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 807-DC2
    SKU: 88032204
    $8.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 807-DC2
    • Type Conduit Connector
    • Bend (Degree) 90
    • Finish Ball Burnished
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° connector for 1 inch flexible metallic conduit. Connector is zinc die cast.