Bridgeport Fittings 262-DC 1 Inch Ball Burnished Zinc Die Cast EMT Compression Coupling | Graybar Store
Bridgeport Fittings - 1 Inch Ball Burnished  Zinc Die Cast EMT Compression Coupling - 262-DC
+ / - Hover over image to Zoom
Other Views

    1 Inch Ball Burnished Zinc Die Cast EMT Compression Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 262-DC
    SKU: 88031612
    $1.86
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 262-DC
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Compression coupling for 1 inch EMT. Coupling is zinc die cast.