Bridgeport Fittings 1104-DC Chase Nipple, Rigid/IMC, Zinc Die Cast, 1 in. | Graybar Store
Bridgeport Fittings - Chase Nipple, Rigid/IMC, Zinc Die Cast, 1 in. - 1104-DC
+ / - Hover over image to Zoom
Other Views

    Chase Nipple, Rigid/IMC, Zinc Die Cast, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1104-DC
    SKU: 88031127
    $1.71
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1104-DC
    • Finish Ball Burnished
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast chase nipple is 1 inch.