Raco 1214 1 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Raco - 1 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 1214
+ / - Hover over image to Zoom
Other Views

    1 Inch and 14 to 4 AWG Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Raco
    Manufacturer #: 1214
    SKU: 88217492
    $23.36
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1214
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with an aluminum lug.