Thomas and Betts CH1BB 1 Inch and 10 to 3/0 AWG Blackburn® Cast Bronze Service Entrance Conduit Hub Ground Clamp | Graybar Store
Thomas and Betts - 1 Inch and 10 to 3/0 AWG Blackburn® Cast Bronze Service Entrance Conduit Hub Ground Clamp - CH1BB
+ / - Hover over image to Zoom
Other Views

    1 Inch and 10 to 3/0 AWG Blackburn® Cast Bronze Service Entrance Conduit Hub Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: CH1BB
    SKU: 88033879
    $52.09
    Checking Pricing
         
    Pipe Size (Inches):1 in.
    Wire Size:10 to 3/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CH1BB
    • Materials Cast Bronze
    • Pipe Size (Inches) 1 in.
    Product Overview:
    Ground clamp joins 10 to 3/0 AWG wire to 1 inch rigid conduit. Ground clamp is cast bronze.