Crouse Hinds (Eaton) TMC3112 Connector, MC Cable, Aluminum, Through Bulkhead, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Connector, MC Cable, Aluminum, Through Bulkhead, 1 in. - TMC3112
+ / - Hover over image to Zoom
Other Views

    Connector, MC Cable, Aluminum, Through Bulkhead, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMC3112
    SKU: 89062584
    $74.58
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMC3112
    • Type Through Bulkhead, Explosionproof
    • Brand Terminator II
    • Materials Aluminum
    • NEMA Ratings NEMA 4/6P
    Product Overview:
    Aluminum through bulkhead mc cable connector is 1 inch.