Crouse Hinds (Eaton) 13 SA Locknut, Aluminum, Rigid/IMC Conduit, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Locknut, Aluminum, Rigid/IMC Conduit, 1 in. - 13 SA
+ / - Hover over image to Zoom
Other Views

    Locknut, Aluminum, Rigid/IMC Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 13 SA
    SKU: 25111755
    $2.30
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 13 SA
    • Type Conduit Locknut
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Aluminum Rigid or IMC conduit locknut is 1 inch.