Bridgeport Fittings 1123-AL 1 Inch Aluminum 3-Piece Coupling | Graybar Store
Bridgeport Fittings - 1 Inch Aluminum 3-Piece Coupling - 1123-AL
+ / - Hover over image to Zoom
Other Views

    1 Inch Aluminum 3-Piece Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1123-AL
    SKU: 88031176
    $27.58
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1123-AL
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Aluminum 3-piece coupling for 1 inch conduit.