Arlington LT9010 SNAP²IT® Liquid Tight Connector, Zinc Die Cast, 90°, 1 in. | Graybar Store
Arlington - SNAP²IT® Liquid Tight Connector, Zinc Die Cast, 90°, 1 in. - LT9010
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Liquid Tight Connector, Zinc Die Cast, 90°, 1 in.

    Manufacturer: Arlington
    Manufacturer #: LT9010
    SKU: 22073418
    $12.75
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LT9010
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° SNAP²IT® connector for 1 inch metallic and non-metallic liquidtight conduit, type B. Connector is zinc die cast.