Thomas and Betts BGA100-14-4 Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 1 in., 14 to 4 AWG | Graybar Store
Thomas and Betts - Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 1 in., 14 to 4 AWG - BGA100-14-4
+ / - Hover over image to Zoom
Other Views

    Blackjack® Grounding Bushing, Aluminum, Rigid/IMC Conduit, 105° C, 1 in., 14 to 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BGA100-14-4
    SKU: 95035316
    $20.71
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BGA100-14-4
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Stainless Steel
    • Materials Aluminum
    Product Overview:
    Blackjack® grounding bushing for 1 inch rigid/IMC conduit and 14 to 4 AWG wire. Bushing is aluminum.