Thomas and Betts BG100-14-20 1 Inch, 14 to 2/0 Blackjack® Malleable Iron Rigid/IMC Grounding Bushing | Graybar Store
Thomas and Betts - 1 Inch, 14 to 2/0 Blackjack® Malleable Iron Rigid/IMC Grounding Bushing - BG100-14-20
+ / - Hover over image to Zoom
Other Views

    1 Inch, 14 to 2/0 Blackjack® Malleable Iron Rigid/IMC Grounding Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: BG100-14-20
    SKU: 94071773
    $21.31
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Lug Capacity:14 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG100-14-20
    • Installation Threaded
    • Lug Capacity 14 to 2/0 AWG
    • Lug Type Stainless Steel
    • Materials Zinc Plated Malleable Iron
    Product Overview:
    Blackjack® grounding bushing for 1 inch rigid/IMC conduit and 14 to 2/0 AWG wire. Bushing is malleable iron.