L. H. Dottie HD230 1 in. Long Steel Drive Pins With 1/4 in. Head | Graybar Store
L. H. Dottie - 1 in. Long Steel Drive Pins With 1/4 in. Head - HD230
+ / - Hover over image to Zoom
Other Views

    1 in. Long Steel Drive Pins With 1/4 in. Head

    Manufacturer: L. H. Dottie
    Manufacturer #: HD230
    SKU: 25322025
    $14.45
    Checking Pricing
         
    Length:1 in.
    Anchor Type:Drive Pin Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HD230
    • Length 1 in.
    • Anchor Type Drive Pin Anchor
    Product Overview:
    Steel 1 in. long drive pins with 1/4 in. head. Package of 100.
    Drive pins are installed with a stud driver. The pin is inserted into the driver which is placed onto the item to be fastened. Using a sledge or drilling hammer, drive the pin home. Will drive through metal into concrete.