L. H. Dottie RX503P 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Pail of 10,000) | Graybar Store
L. H. Dottie - 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Pail of 10,000) - RX503P
+ / - Hover over image to Zoom
Other Views

    1 in. L x 1/2 in. W 2 Conductor Cable Staples (Pail of 10,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: RX503P
    SKU: 90011242
    $270.00
    Checking Pricing
         
    Use With:14/2, 12/2, 10/2 Romex Cable
    Width (Inches):1/2 in.
    Length:1 in.
    Packaging:10,000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RX503P
    • Length 1 in.
    • Materials Steel
    • Width (Inches) 1/2 in.
    Product Overview:
    Steel (12 ga.) 1 L x 1/2 in. W 2 conductor cable staples for 14/2, 12/2 and 10/2 Romex and other type NM cable. Pail of 10000.
    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.