L. H. Dottie RX505 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 500) | Graybar Store
L. H. Dottie - 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 500) - RX505
+ / - Hover over image to Zoom
Other Views

    1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: RX505
    SKU: 90001770
    $14.51
    Checking Pricing
         
    Use With:14/2, 12/2, 10/2 Romex Cable
    Width (Inches):1/2 in.
    Length:1 in.
    Packaging:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RX505
    • Length 1 in.
    • Materials Steel
    • Width (Inches) 1/2 in.
    Product Overview:
    Steel (12 ga.) 1 L x 1/2 in. W 2 conductor cable staples for 14/2, 12/2 and 10/2 Romex and other type NM cable. Package of 500.
    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.