L. H. Dottie RXG501 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 100) | Graybar Store
L. H. Dottie - 1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 100) - RXG501
+ / - Hover over image to Zoom
Other Views

    1 in. L x 1/2 in. W 2 Conductor Cable Staples (Box of 100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RXG501
    SKU: 25322031
    $4.39
    Checking Pricing
         
    Use With:14/2, 12/2, 10/2 Romex Cable
    Width (Inches):1/2 in.
    Length:1 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RXG501
    • Length 1 in.
    • Materials Electrogalvanized Steel
    • Width (Inches) 1/2 in.
    • Packaging 100
    • Use With 14/2, 12/2, 10/2 Romex Cable
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Electrogalvanized steel (12 ga.) 1 L x 1/2 in. W 2 conductor cable staples for 14/2, 12/2 and 10/2 Romex and other type NM cable. Package of 100.
    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.