Erico K16 Conduit Hanger, EMT, Steel, 1 in., For Up to 1/4 in. Rod or Flange | Graybar Store
Erico - Conduit Hanger, EMT, Steel, 1 in., For Up to 1/4 in. Rod or Flange - K16
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger, EMT, Steel, 1 in., For Up to 1/4 in. Rod or Flange

    Manufacturer: Erico
    Manufacturer #: K16
    SKU: 88091939
    $0.66
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # K16
    • Materials Steel
    • Trade Size 1 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel conduit clip supports 1 in. EMT conduit to 1/4 in. or smaller rod or flange.
    • Supports Conduit (EMT, Rigid, ENT, IMT, MC/AC and Aluminum) to Rods or Flanges
    • Also Used For: Flexible Metallic Tubing, Armored Cable, Portable Cables, Control Tubes, Communications Cable, etc.
    • No Installation Tools Required
    • NOTE: For Horizontal Application Only When Using Plain Rods