Crouse Hinds (Eaton) GUAC36 1 in. Conduit Outlet Box with Cover,3 in. Cover Opening | Graybar Store
Crouse Hinds (Eaton) - 1 in. Conduit Outlet Box with Cover,3 in. Cover Opening - GUAC36
+ / - Hover over image to Zoom
Other Views

    1 in. Conduit Outlet Box with Cover,3 in. Cover Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAC36
    SKU: 88072839
    $88.33
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:3 in. Cover
    Brand or Series:GUAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAC36
    • Additional Features 3 in. Cover
    • Brand or Series GUAC
    Product Overview:
    1 in. outlet box with 3 in. cover for threaded Rigid/IMC.