Burndy YA4CL90 1-Hole Tubing With Inspection Window | Graybar Store
Burndy - 1-Hole Tubing With Inspection Window - YA4CL90
+ / - Hover over image to Zoom
Other Views

    1-Hole Tubing With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA4CL90
    SKU: 90057349
    $3.60
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):0.84 L
    Stud Size (Inches):1/4
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA4CL90
    • Die Color Grey
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 0.84 L
    • Stud Size (Inches) 1/4
    • Wire Size 4 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Tubing With Inspection Window, Copper, Size (Inches): 0.84 L in, Finish: Electro Tin-Plated, Wire Size: 4 AWG, Die Color: Gray