Burndy YA2CA5 1-Hole Tube Without Inspection Window | Graybar Store
Burndy - 1-Hole Tube Without Inspection Window - YA2CA5
+ / - Hover over image to Zoom
Other Views

    1-Hole Tube Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2CA5
    SKU: 99446721
    $15.28
    Checking Pricing
         
    Wire Size:2 (Aluminum/Copper) AWG
    Size (Inches):2-1/4 L
    Stud Size (Inches):1/4
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CA5
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 2-1/4 L
    • Stud Size (Inches) 1/4
    • Wire Size 2 (Aluminum/Copper) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Tube Without Inspection Window, Aluminum, Size (Inches): 2-1/4 L in, Finish: Electro Tin-Plated, Wire Size: 2 (Aluminum, Copper) AWG, Die Color: Pink