Calbrite S610001S00 Stainless Steel 1 in. 1 Hole Strap | Graybar Store
Calbrite - Stainless Steel 1 in. 1 Hole Strap - S610001S00
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 1 in. 1 Hole Strap

    Manufacturer: Calbrite
    Manufacturer #: S610001S00
    SKU: 25464906
    $2.47
    Checking Pricing
         
    Trade Size:1 in.
    Use With:Cable; Mounting Conduit; Tubing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S610001S00
    • Materials Stainless Steel
    • Trade Size 1 in.
    • Use With Cable; Mounting Conduit; Tubing
    • SAP Material Type ZSTD
    Product Overview:
    Calbrite™ 1 Hole Strap, Stainless Steel, Trade Size: 1 in