Thomas and Betts 256-30695-1404 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 256-30695-1404
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-1404
    SKU: 97211939
    $63.29
    Checking Pricing
         
    Wire Size:700 kcmil
    Stud Size (Inches):3/8
    Die Color:Pink
    Size (Inches):3.29 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-1404
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.29 L
    Product Overview:
    Color-Keyed® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 3.29 L in, Finish: Electro Tin-Plated, Wire Size: 700 kcmil, Die Color: Pink