Thomas and Betts 256-30695-339 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 256-30695-339
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-339
    SKU: 89030387
    $35.95
    Checking Pricing
         
    Wire Size:500 kcmil
    Stud Size (Inches):3/8
    Die Color:Brown
    Size (Inches):3.1 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-339
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.1 L
    Product Overview:
    Color-Keyed® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 3.1 L in, Finish: Electro Tin-Plated, Wire Size: 500 kcmil, Die Color: Brown