Thomas and Betts 54167 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54167
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54167
    SKU: 88264810
    $22.84
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):1.9 L
    Stud Size (Inches):1/4
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54167
    • Die Color Purple
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 1.9 L
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 1.9 L in, Finish: Electro Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple